Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 9200 48-port data only, Network

  • Mfr # C9200-48T-E

  • Zoro # G716522480


product price: $3,785.99
/ea
Free Shipping & Returns

Key Features

Redundant Power Supply Supported
Yes
Total Number of Network Ports
48
Depth
13.8 in
Power Source
Power Supply
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200-48T-E
Zoro #
G716522480
UPC #
889728168236
Country of Origin
Multiple

Dimensions

Depth
13.8 in
Height
1.7 in
Width
17.5 in

Details

Redundant Power Supply Supported
Yes
Total Number of Network Ports
48
Item
Layer 3 Switch
Power Source
Power Supply
Layer Supported
3
Media Type Supported
Twisted Pair
Manageable
Yes
Uplink Port
Yes
Modular
Yes
Mounting Type
Rack-mountable
Power Consumption
125 W
Stack Port
Yes
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
48 x Gigabit Ethernet Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.