CATALYST 9200 48-PORT POE+, NETWORK ADVA
Mfr # C9200-48P-A
Zoro # G016522586
product price: $8,580.49
/ea
Free Shipping & Returns
Key Features
Width
17.5 in
Media Type Supported
Twisted Pair
Height
1.7 in
Power Source
Power Supply
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9200-48P-A
Zoro #
G016522586
UPC #
889728168311
Country of Origin
Mexico
Dimensions
Width
17.5 in
Height
1.7 in
Depth
13.8 in
Details
Media Type Supported
Twisted Pair
Power Source
Power Supply
Manageable
Yes
Item
Layer 3 Switch
Total Number of Network Ports
48
Ethernet Technology
Gigabit Ethernet
Mounting Type
Rack-mountable
Network Technology
10/100/1000Base-T
Redundant Power Supply Supported
Yes
Number of Power Supplies Supported
2
Uplink Port
Yes
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Stack Port
Yes
Layer Supported
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.