Zoro Homepage

Catalyst 9200 48-port PoE+, Network

  • Mfr # C9200-48P-E

  • Zoro # G316503094


product price: $4,919.99
/ea
Free Shipping & Returns

Key Features

Layer Supported
3
Input Voltage
230 V AC, 120 V AC
Maximum Data Transfer Rate
128-MB/s
Connector Type
IEC 320-C16
Port/Expansion Slot Details
48 x 10/100/1000BASE-T Gigabit Ethernet PoE+ RJ-45 Network Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200-48P-E
Zoro #
G316503094
UPC #
889728168250
Country of Origin
Mexico

Dimensions

Width
17.5 in
Depth
13.8 in
Height
1.7 in

Details

Layer Supported
3
Input Voltage
230 V AC, 120 V AC
Maximum Data Transfer Rate
128-MB/s
Connector Type
IEC 320-C16
Item
Ethernet Switch
Port/Expansion Slot Details
48 x 10/100/1000BASE-T Gigabit Ethernet PoE+ RJ-45 Network Port
Network Technology
10/100/1000Base-T
Mounting Type
Rack-mountable
Redundant Power Supply Supported
Yes
Color
Gray
High Availability Supported
Yes
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Power Source
Power Supply, AC
Stack Port
Yes
Description/Special Features
Plug and Play, Access Control List, Energy Efficient, Zero-Touch Provisioning (ZTP)
PoE Budget
740 W
Media Type Supported
Twisted Pair
Power Consumption
1000 W
Frequency
60 Hz, 50 Hz
Networking Standards
IEEE 802.1w, IEEE 802.3ab, IEEE 802.3an, IEEE 802.3x, IEEE 802.3, IEEE 802.3at, IEEE 802.3u, IEEE 802.3bz, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.1x, IEEE 802.1s, IEEE 802.1D, IEEE 802.3z, IEEE 802.3af, IEEE 802.1p, IEEE 802.3bt, IEEE 802.1ae
Number of Power Supplies Installed
1
Modular
Yes
Network (RJ-45)
Yes
Total Number of Network Ports
48
Uplink Port
Yes
Number of Power Supplies Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.