Zoro Homepage

CATALYST 9200L 24-PORT DATA, 4 X 10G

  • Mfr # C9200L-24T-4X-E

  • Zoro # G016503110


product price: $2,840.99
/ea
Free Shipping & Returns

Key Features

Width
17.5 in
Mounting Type
Rack-mountable
Uplink Port
Yes
Total Number of Expansion Slots
4
Total Number of Network Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-24T-4X-E
Zoro #
G016503110
UPC #
889728170130
Country of Origin
Multiple

Dimensions

Width
17.5 in
Depth
11.3 in
Height
1.7 in

Details

Item
Layer 3 Switch
Mounting Type
Rack-mountable
Uplink Port
Yes
Total Number of Expansion Slots
4
Total Number of Network Ports
24
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP+
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Uplink
Modular
Yes
Power Source
Power Supply
Network Technology
10/100/1000Base-T, 10GBase-X
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of SFP+ Slots
4
Redundant Power Supply Supported
Yes
Layer Supported
3
Stack Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.