Zoro Homepage

Catalyst 9200L 24-port data, 4 x 1G

  • Mfr # C9200L-24T-4G-E

  • Zoro # G316488049


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Connector Type
IEC 320-C16
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
4
Expansion Slot Type
SFP
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-24T-4G-E
Zoro #
G316488049
UPC #
889728170123
Country of Origin
Multiple

Dimensions

Depth
11.3 in
Height
1.7 in
Width
17.5 in

Details

Connector Type
IEC 320-C16
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
4
Item
Ethernet Switch
Expansion Slot Type
SFP
Manageable
Yes
Description/Special Features
Remote Monitoring (RMON), Energy Efficient, Zero-Touch Provisioning (ZTP), Plug and Play, Access Control List
Frequency
60 Hz, 50 Hz
Layer Supported
3
Redundant Power Supply Supported
Yes
Number of Power Supplies Installed
1
Power Source
Power Supply, AC
Network Technology
1000Base-X, 10/100/1000Base-T
Number of Power Supplies Supported
2
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3x, IEEE 802.1w, IEEE 802.1x, IEEE 802.1ae, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.3z, IEEE 802.3, IEEE 802.3an, IEEE 802.3u, IEEE 802.1D, IEEE 802.3bz, IEEE 802.1p, IEEE 802.1s, IEEE 802.3ad
High Availability Supported
Yes
Total Number of Network Ports
24
Ethernet Technology
Gigabit Ethernet
Mounting Type
Rack-mountable
Color
Gray
Input Voltage
230 V AC, 120 V AC
Number of SFP Slots
4
Modular
Yes
Maximum Data Transfer Rate
128-MB/s
Stack Port
Yes
Port/Expansion Slot Details
24 x 10/100/1000BASE-T Gigabit Ethernet RJ-45 Network Port, 4 x Gigabit Ethernet SFP Uplink Port, 1 x RJ-45 Management Port, 1 x RJ-45 Console Port, 1 x Network Stack Device
Power Consumption
125 W
Uplink Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.