
CATALYST 9200L 24-PORT POE+, 4 X 10G
Mfr # C9200L-24P-4X-E
Zoro # G716488076
product price: $3,028.99
/ea
Free Shipping & Returns
Key Features
Manageable
Yes
Layer Supported
3
Height
1.7 in
Depth
11.3 in
Modular
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9200L-24P-4X-E
Zoro #
G716488076
UPC #
889728170178
Country of Origin
Mexico
Dimensions
Height
1.7 in
Depth
11.3 in
Width
17.5 in
Details
Manageable
Yes
Layer Supported
3
Modular
Yes
PoE (RJ-45) Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 24 x Gigabit Ethernet Network
Compatible Rack Unit
1U
Item
Layer 3 Switch
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Uplink Port
Yes
Total Number of Network Ports
24
Number of SFP+ Slots
4
PoE Budget
370 W
Mounting Type
Rack-mountable
Stack Port
Yes
Expansion Slot Type
SFP+
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
4
Network Technology
10GBase-X, 10/100/1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.