Zoro Homepage

CATALYST 9200L 24-PORT POE+, 4 X 1G, NETWORK ESSENTIALS

  • Mfr # C9200L-24P-4G-E

  • Zoro # G114897623


product price: $2,929.99
/ea
Free Shipping & Returns

Key Features

Total Number of Network Ports
24
Height
1.7 in
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
4
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-24P-4G-E
Zoro #
G114897623
UPC #
889728170161
Country of Origin
Mexico

Dimensions

Height
1.7 in
Width
17.5 in
Depth
11.3 in

Details

Total Number of Network Ports
24
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
4
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Stack Port
Yes
Port/Expansion Slot Details
(4) Gigabit Ethernet Uplink, 2(4) Gigabit Ethernet Network
Number of SFP Slots
4
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Compatible Rack Unit
1U
PoE Budget
370 W
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-X, 10/100/1000Base-T
Power Source
Power Supply
Item
Ethernet Switch
Series
9200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.