Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9200L 48-PORT DATA, 4 X 10G

  • Mfr # C9200L-48T-4X-E

  • Zoro # G216488149


product price: $3,680.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Rack-mountable
Stack Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-48T-4X-E
Zoro #
G216488149
UPC #
889728170154
Country of Origin
Multiple

Dimensions

Width
17.5 in
Depth
11.3 in
Height
1.7 in

Details

Mounting Type
Rack-mountable
Stack Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Layer Supported
3
Total Number of Network Ports
48
Uplink Port
Yes
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Redundant Power Supply Supported
Yes
Power Source
Power Supply
Item
Layer 3 Switch
Modular
Yes
Number of SFP+ Slots
4
Network Technology
10GBase-X, 10/100/1000Base-T
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.