
CATALYST 9200L 48-PORT DATA, 4 X 1G
Mfr # C9200L-48T-4G-E
Zoro # G516488146
product price: $2,567.99
/ea
Free Shipping & Returns
Key Features
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T, 1000Base-X
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Modular
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9200L-48T-4G-E
Zoro #
G516488146
UPC #
889728170147
Country of Origin
Mexico
Dimensions
Width
17.5 in
Height
1.7 in
Depth
11.3 in
Details
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T, 1000Base-X
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Modular
Yes
Number of SFP Slots
4
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Item
Layer 3 Switch
Layer Supported
3
Total Number of Expansion Slots
4
Stack Port
Yes
Total Number of Network Ports
48
Power Source
Power Supply
Uplink Port
Yes
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Redundant Power Supply Supported
Yes
Expansion Slot Type
SFP (mini-GBIC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.