Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 9200L 48-port Partial PoE+, 4

  • Mfr # C9200L-48PL-4G-E

  • Zoro # G716503151


product price: $3,553.99
/ea
Free Shipping & Returns

Key Features

PoE Budget
370 W
Power Consumption
600 W
Media Type Supported
Optical Fiber, Twisted Pair
Modular
Yes
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C9200L-48PL-4G-E
Zoro #
G716503151
UPC #
889728298698
Country of Origin
Multiple

Dimensions

Width
17.5 in
Depth
11.3 in
Height
1.7 in

Details

PoE Budget
370 W
Power Consumption
600 W
Media Type Supported
Optical Fiber, Twisted Pair
Modular
Yes
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet PoE+
Mounting Type
Rack-mountable
Connector Type
IEC 60320 C14, IEC 60320 C16, C15
Item
Ethernet Switch
Network Technology
1000Base-X, 1000Base-T
Layer Supported
3
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
48
Total Number of Expansion Slots
4
Number of Power Supplies Installed
1
PoE (RJ-45) Port
Yes
Stack Port
Yes
Number of SFP Slots
4
Uplink Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.