
CATALYST 9200L 48-PORT POE+, 4 X 10G, NE
Mfr # C9200L-48P-4X-A
Zoro # G916488104
product price: $8,017.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Height
1.7 in
Network Technology
10/100/1000Base-T, 10GBase-X
Expansion Slot Type
SFP+
Mounting Type
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9200L-48P-4X-A
Zoro #
G916488104
UPC #
889728170314
Country of Origin
Mexico
Dimensions
Height
1.7 in
Depth
11.3 in
Width
17.5 in
Details
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Network Technology
10/100/1000Base-T, 10GBase-X
Expansion Slot Type
SFP+
Mounting Type
Rack-mountable
Number of SFP+ Slots
4
Number of Power Supplies Supported
2
Modular
Yes
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Manageable
Yes
Uplink Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Redundant Power Supply Supported
Yes
Layer Supported
3
Total Number of Expansion Slots
4
PoE (RJ-45) Port
Yes
Stack Port
Yes
Item
Layer 3 Switch
Power Source
Power Supply
Total Number of Network Ports
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.