Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9200L 48-PORT POE+, 4 X 10G, NETWORK ESSENTIALS

  • Mfr # C9200L-48P-4X-E

  • Zoro # G714897658


product price: $4,070.99
/ea
Free Shipping & Returns

Key Features

Manageable
Yes
Stack Port
Yes
Total Number of Network Ports
48
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Uplink, 4(8) Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-48P-4X-E
Zoro #
G714897658
UPC #
889728170192
Country of Origin
Mexico

Dimensions

Depth
11.3 in
Height
1.7 in
Width
17.5 in

Details

Manageable
Yes
Stack Port
Yes
Total Number of Network Ports
48
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Uplink, 4(8) Gigabit Ethernet Network
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Total Number of Expansion Slots
4
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Expansion Slot Type
SFP+
Number of SFP+ Slots
4
Number of Power Supplies Supported
2
Network Technology
10GBase-X, 10/100/1000Base-T
Redundant Power Supply Supported
Yes
Uplink Port
Yes
Item
Layer 3 Switch
Series
9200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.