Zoro Homepage

Catalyst 9200L 48-port PoE+, 4 x 1G,

  • Mfr # C9200L-48P-4G-A

  • Zoro # G916488098


product price: $6,580.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10/100/1000Base-T, 1000Base-X
Width
17.5 in
Redundant Power Supply Supported
Yes
PoE Budget
1440 W
Power Source
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-48P-4G-A
Zoro #
G916488098
UPC #
889728170307
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.7 in
Depth
11.3 in

Details

Network Technology
10/100/1000Base-T, 1000Base-X
Redundant Power Supply Supported
Yes
PoE Budget
1440 W
Power Source
Power Supply
Uplink Port
Yes
Item
Layer 3 Switch
Mounting Type
Rack-mountable
Total Number of Network Ports
48
Manageable
Yes
Stack Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
4
Modular
Yes
Number of SFP Slots
4
Layer Supported
3
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Expansion Slot Type
SFP (mini-GBIC)
Number of Power Supplies Supported
2
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.