Zoro Homepage

CATALYST 9200L 48-PORT POE+, 4 X 1G

  • Mfr # C9200L-48P-4G-E

  • Zoro # G616488169


product price: $4,173.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
4
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Manageable
Yes
Depth
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-48P-4G-E
Zoro #
G616488169
UPC #
889728170185
Country of Origin
Mexico

Dimensions

Depth
11.3 in
Width
17.5 in
Height
1.7 in

Details

Total Number of Expansion Slots
4
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Manageable
Yes
Layer Supported
3
Number of SFP Slots
4
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-X, 10/100/1000Base-T
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Number of Power Supplies Supported
2
Power Source
Power Supply
Mounting Type
Rack-mountable
Stack Port
Yes
Compatible Rack Unit
1U
Modular
Yes
Total Number of Network Ports
48
Expansion Slot Type
SFP (mini-GBIC)
Redundant Power Supply Supported
Yes
Item
Layer 3 Switch
Power Consumption
1000 W
PoE Budget
740 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.