Catalyst 9300 24 GE SFP Ports,
Mfr # C9300-24S-A
Zoro # G416503017
product price: $25,857.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Power Consumption
715 W
Width
17.5 in
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-24S-A
Zoro #
G416503017
UPC #
889728193597
Country of Origin
Multiple
Dimensions
Width
17.5 in
Height
1.7 in
Depth
17.7 in
Details
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Power Consumption
715 W
Manageable
Yes
Network Technology
1000Base-X
Uplink Port
Yes
Port/Expansion Slot Details
1 x Expansion Slot, 24 x Gigabit Ethernet Expansion Slot
Expansion Slot Type
Uplink Module, SFP (mini-GBIC)
Number of SFP Slots
24
Stack Port
Yes
Total Number of Expansion Slots
25
Redundant Power Supply Supported
Yes
Item
Ethernet Switch
Environmentally Friendly
Yes
Power Source
Power Supply
Media Type Supported
Optical Fiber
Modular
Yes
Layer Supported
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.