Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 24 GE SFP PORTS, MODULAR

  • Mfr # C9300-24S-E

  • Zoro # G916503128


product price: $26,623.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP (mini-GBIC), Uplink Module
Modular
Yes
Compatible Rack Unit
1U
Uplink Port
Yes
Layer Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-24S-E
Zoro #
G916503128
UPC #
889728192668
Country of Origin
Multiple

Dimensions

Height
1.7 in
Width
17.5 in
Depth
17.7 in

Details

Expansion Slot Type
SFP (mini-GBIC), Uplink Module
Modular
Yes
Compatible Rack Unit
1U
Uplink Port
Yes
Layer Supported
3
Total Number of Expansion Slots
25
Ethernet Technology
Gigabit Ethernet
Stack Port
Yes
Network Technology
1000Base-X
Manageable
Yes
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet Expansion Slot, 1 x Expansion Slot
Number of SFP Slots
24
Power Consumption
715 W
Mounting Type
Rack-mountable
Item
Ethernet Switch
Media Type Supported
Optical Fiber
Power Source
Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.