CATALYST 9300 24-PORT DATA ONLY, NETWORK
Mfr # C9300-24T-A
Zoro # G721696237
product price: $6,612.99
/ea
Free Shipping & Returns
Key Features
Layer Supported
2
Total Number of Network Ports
24
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Stack Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-24T-A
Zoro #
G721696237
UPC #
889728035842
Country of Origin
Multiple
Dimensions
Depth
17.5 in
Width
17.5 in
Height
1.7 in
Details
Layer Supported
2
Total Number of Network Ports
24
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Stack Port
Yes
Uplink Port
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair
Manageable
Yes
Item
Ethernet Switch
Network Technology
10/100/1000Base-T
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.