CATALYST 9300 24-PORT DATA ONLY, NETWORK
Mfr # C9300-24T-E
Zoro # G021696227
product price: $6,612.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Environmentally Friendly
Yes
Manageable
Yes
Stack Port
Yes
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-24T-E
Zoro #
G021696227
UPC #
889728035606
Country of Origin
Multiple
Dimensions
Depth
17.5 in
Width
17.5 in
Height
1.7 in
Details
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Environmentally Friendly
Yes
Manageable
Yes
Stack Port
Yes
Ethernet Technology
Gigabit Ethernet
Item
Ethernet Switch
Total Number of Network Ports
24
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Uplink Port
Yes
Layer Supported
2
Power Source
Power Supply
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.