CATALYST 9300 24-PORT MGIG AND UPOE, NET
Mfr # C9300-24UX-E
Zoro # G421696896
product price: $16,039.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Layer Supported
2
Environmentally Friendly
Yes
Power Source
Power Supply
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-24UX-E
Zoro #
G421696896
UPC #
889728051668
Country of Origin
Multiple
Dimensions
Height
1.7 in
Depth
17.5 in
Width
17.5 in
Details
Layer Supported
2
Environmentally Friendly
Yes
Power Source
Power Supply
Manageable
Yes
Stack Port
Yes
Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Network Technology
10/100/1000Base-T
Total Number of Network Ports
24
Mounting Type
Rack-mountable
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.