Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 24-PORT POE+, NETWORK ADVA

  • Mfr # C9300-24P-A

  • Zoro # G421696452


product price: $6,656.99
/ea
Free Shipping & Returns

Key Features

Manageable
Yes
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Power Consumption
715 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-24P-A
Zoro #
G421696452
UPC #
889728035743
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
17.5 in
Width
17.5 in

Details

Manageable
Yes
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Power Consumption
715 W
Media Type Supported
Twisted Pair
Total Number of Network Ports
24
Item
Ethernet Switch
Uplink Port
Yes
Power Source
Power Supply
Stack Port
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Layer Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.