
Catalyst 9300 24-Port Poe+, Network Advantage (Discontinued)
- Mfr # C9300-24P-A
- Zoro # G2572417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-24P-A
Zoro #
G2572417
UPC #
889728051682
Country of Origin
Unknown
Dimensions
Depth
17.5"
Height
1.7"
Width
17.5"
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Media Type Supported
Twisted Pair
Uplink Port
Yes
Power Consumption
715 W
Port/Expansion Slot Details
24 Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Stack Port
Yes
Total Number of Network Ports
24
Network Technology
10/100/1000Base-T
Series
9300
Description
The Cisco Catalyst 9300 24-Port PoE+ Network Advantage is an Ethernet switch with a depth of 17.5", a product type of Ethernet switch, a power source of power supply, a height of 1.7", and a width of 17.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.