Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 24-PORT POE+, NETWORK ESSE

  • Mfr # C9300-24P-E

  • Zoro # G221696201


product price: $7,228.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Depth
17.5 in
Media Type Supported
Twisted Pair
Uplink Port
Yes
Total Number of Network Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-24P-E
Zoro #
G221696201
UPC #
889728051675
Country of Origin
Multiple

Dimensions

Depth
17.5 in
Width
17.5 in
Height
1.7 in

Details

Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Item
Ethernet Switch
Uplink Port
Yes
Total Number of Network Ports
24
Stack Port
Yes
Ethernet Technology
Gigabit Ethernet
Layer Supported
2
Manageable
Yes
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Power Source
Power Supply

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.