Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 24-PORT UPOE, NETWORK ADVA

  • Mfr # C9300-24U-A

  • Zoro # G421696902


product price: $7,792.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
24
Mounting Type
Rack-mountable
Media Type Supported
Twisted Pair
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-24U-A
Zoro #
G421696902
UPC #
889728035774
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.7 in
Depth
17.5 in

Details

Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
24
Mounting Type
Rack-mountable
Media Type Supported
Twisted Pair
Power Source
Power Supply
Network Technology
10/100/1000Base-T
Uplink Port
Yes
Stack Port
Yes
Manageable
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Layer Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.