Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 24-PORT UPOE, NETWORK ESSE

  • Mfr # C9300-24U-E

  • Zoro # G121696837


product price: $7,731.99
/ea
Free Shipping & Returns

Key Features

Layer Supported
2
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Uplink Port
Yes
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-24U-E
Zoro #
G121696837
UPC #
889728035781
Country of Origin
Multiple

Dimensions

Depth
17.5 in
Height
1.7 in
Width
17.5 in

Details

Layer Supported
2
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Uplink Port
Yes
Network Technology
10/100/1000Base-T
Item
Ethernet Switch
Mounting Type
Rack-mountable
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Stack Port
Yes
Power Source
Power Supply
Total Number of Network Ports
24

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.