CATALYST 9300 4 X 1GE NETWORK MODULE, SP
Mfr # C9300-NM-4G=
Zoro # G721696626
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Plug-in Module
Compatible With
Cisco Catalyst 9300 Series Switches
Network Standard
1000Base-T
Number of Ports
4
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-NM-4G=
Zoro #
G721696626
UPC #
889728035835
Country of Origin
Multiple
Details
Form Factor
Plug-in Module
Compatible With
Cisco Catalyst 9300 Series Switches
Network Standard
1000Base-T
Item
Network Module
Number of Ports
4
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.