Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 48-PORT DATA ONLY, NETWORK

  • Mfr # C9300-48T-A

  • Zoro # G821696366


product price: $10,939.99
/ea
Free Shipping & Returns

Key Features

Uplink Port
Yes
Total Number of Network Ports
48
Total Number of Expansion Slots
1
Mounting Type
Rack-mountable
Port/Expansion Slot Details
1 x Uplink, 48 x Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C9300-48T-A
Zoro #
G821696366
UPC #
889728051606
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.7 in
Depth
17.7 in

Details

Uplink Port
Yes
Total Number of Network Ports
48
Total Number of Expansion Slots
1
Mounting Type
Rack-mountable
Port/Expansion Slot Details
1 x Uplink, 48 x Gigabit Ethernet Network
Connector Type
C15, IEC 60320 C16, IEC 60320 C14
Item
Ethernet Switch
Power Consumption
350 W
Redundant Power Supply Supported
Yes
Modular
Yes
Power Source
Power Supply
Stack Port
Yes
Manageable
Yes
Layer Supported
3
Media Type Supported
Optical Fiber, Twisted Pair
Includes
Catalyst C9300-48T Ethernet Switch, Power Supply, 3 x Field-replaceable Fans, AC Power Cord
Frequency
50 Hz, 60 Hz
Environmentally Friendly
Yes
Number of Power Supplies Supported
2
Number of Power Supplies Installed
1
Ethernet Technology
Gigabit Ethernet
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T
Expansion Slot Type
Uplink Module

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.