Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 48-PORT DATA ONLY, NETWORK

  • Mfr # C9300-48T-E

  • Zoro # G521696215


product price: $10,137.99
/ea
Free Shipping & Returns

Key Features

Stack Port
Yes
Width
17.5 in
Manageable
Yes
Height
1.7 in
Depth
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-48T-E
Zoro #
G521696215
UPC #
889728035798
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.7 in
Depth
17.5 in

Details

Stack Port
Yes
Manageable
Yes
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Uplink Port
Yes
Layer Supported
2
Power Source
Power Supply
Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.