Catalyst 9300 48-port of 5Gbps Network A
Mfr # C9300-48UN-A
Zoro # G516502965
product price: $15,750.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Compatible Rack Unit
1U
Ethernet Technology
5 Gigabit Ethernet
Power Source
Power Supply
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-48UN-A
Zoro #
G516502965
UPC #
889728051620
Country of Origin
Multiple
Dimensions
Height
1.7 in
Width
17.5 in
Depth
19.1 in
Details
Compatible Rack Unit
1U
Ethernet Technology
5 Gigabit Ethernet
Power Source
Power Supply
Manageable
Yes
Environmentally Friendly
Yes
Layer Supported
3
Redundant Power Supply Supported
Yes
Expansion Slot Type
Uplink Module
Power Consumption
1100 W
Port/Expansion Slot Details
48 x 5 Gigabit Ethernet Network, 1 x Uplink
Network (RJ-45)
Yes
Modular
Yes
Mounting Type
Rack-mountable
Stack Port
Yes
Media Type Supported
Twisted Pair
Total Number of Expansion Slots
1
Network Technology
5GBase-T
Uplink Port
Yes
Total Number of Network Ports
48
Item
Ethernet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.