Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 9300 48-port of 5Gbps Network E

  • Mfr # C9300-48UN-E

  • Zoro # G716503007


product price: $11,343.99
/ea
Free Shipping & Returns

Key Features

Number of Power Supplies Supported
2
Depth
19.1 in
Mounting Type
Rack-mountable
Ethernet Technology
5 Gigabit Ethernet
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-48UN-E
Zoro #
G716503007
UPC #
889728035767
Country of Origin
Multiple

Dimensions

Depth
19.1 in
Height
1.7 in
Width
17.5 in

Details

Number of Power Supplies Supported
2
Mounting Type
Rack-mountable
Ethernet Technology
5 Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Expansion Slot Type
Uplink Module
PoE Budget
645 W
Stack Port
Yes
Manageable
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair
Item
Ethernet Switch
Total Number of Expansion Slots
1
Port/Expansion Slot Details
1 x Uplink, 48 x 5 Gigabit Ethernet UPoE
Total Number of Network Ports
48
Modular
Yes
PoE (RJ-45) Port
Yes
Power Consumption
1100 W
Uplink Port
Yes
Number of Power Supplies Installed
1
Connector Type
IEC 60320 C16
Environmentally Friendly
Yes
Redundant Power Supply Supported
Yes
Includes
Catalyst 9300-48UN-E Switch, 1 x Power Supply, 3 x Field-Replaceable Fans
Network Technology
5GBase-T
Compatible Rack Unit
1U
Layer Supported
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.