CATALYST 9300 48-PORT POE+, NETWORK ADVA
Mfr # C9300-48P-A
Zoro # G921696884
product price: $10,015.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Height
1.7 in
Width
17.5 in
Total Number of Network Ports
48
Stack Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-48P-A
Zoro #
G921696884
UPC #
889728051644
Country of Origin
Multiple
Dimensions
Height
1.7 in
Width
17.5 in
Depth
17.5 in
Details
Media Type Supported
Twisted Pair
Total Number of Network Ports
48
Stack Port
Yes
Item
Ethernet Switch
Mounting Type
Rack-mountable
Uplink Port
Yes
Power Source
Power Supply
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Power Consumption
715 W
Manageable
Yes
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Layer Supported
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.