CATALYST 9300 48-PORT POE+, NETWORK ESSE
Mfr # C9300-48P-E
Zoro # G721696329
product price: $9,991.99
/ea
Free Shipping & Returns
Key Features
Depth
17.5 in
Stack Port
Yes
Power Source
Power Supply
Total Number of Network Ports
48
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-48P-E
Zoro #
G721696329
UPC #
889728051637
Country of Origin
Multiple
Dimensions
Depth
17.5 in
Width
17.5 in
Height
1.7 in
Details
Stack Port
Yes
Power Source
Power Supply
Total Number of Network Ports
48
Manageable
Yes
Uplink Port
Yes
Layer Supported
2
Ethernet Technology
Gigabit Ethernet
Power Consumption
715 W
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Item
Ethernet Switch
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.