Zoro Homepage

CATALYST 9300 48-PORT POE+, NW-A, NO PS

  • Mfr # C9300-48P-A=

  • Zoro # G516385421


product price: $10,699.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Power Consumption
715 W
Stack Port
Yes
Mounting Type
Rack-mountable
Width
17.5 in
Total Number of Network Ports
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-48P-A=
Zoro #
G516385421
UPC #
-
Country of Origin
China

Dimensions

Width
17.5 in
Height
1.7 in
Depth
17.5 in

Details

Power Consumption
715 W
Item
Ethernet Switch
Stack Port
Yes
Mounting Type
Rack-mountable
Total Number of Network Ports
48
Power Source
Power Supply
Uplink Port
Yes
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Layer Supported
2
Ethernet Technology
Gigabit Ethernet
Manageable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.