
Catalyst 9300 48-Port Upoe, Network Advantage (Discontinued)
- Mfr # C9300-48U-A
- Zoro # G2561101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-48U-A
Zoro #
G2561101
UPC #
889728051606
Country of Origin
Unknown
Dimensions
Height
1.7"
Depth
17.5"
Width
17.5"
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Media Type Supported
Twisted Pair
Total Number of Network Ports
48
Ethernet Technology
Gigabit Ethernet
Power Consumption
1100 W
Manageable
Yes
Stack Port
Yes
Uplink Port
Yes
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Series
9300
Description
This is a CISCO brand Catalyst 9300 48-Port Upoe, Network Advantage Ethernet Switch. It has a height of 1.7", a depth of 17.5", a width of 17.5", and is powered by a power supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.