
Catalyst 9300 48-Port Upoe, Network Essentials (Discontinued)
- Mfr # C9300-48U-E
- Zoro # G2558329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-48U-E
Zoro #
G2558329
UPC #
889728035729
Country of Origin
Unknown
Dimensions
Width
17.5"
Height
1.7"
Depth
17.5"
Details
Power Source
Power Supply
Product Type
Ethernet Switch
Network Technology
10/100/1000Base-T
Power Consumption
1100 W
Manageable
Yes
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Stack Port
Yes
Total Number of Network Ports
48
Uplink Port
Yes
Series
9300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.