CATALYST 9300 48-PORT(12 MGIG&36 2.5GBPS
Mfr # C9300-48UXM-E
Zoro # G921696518
product price: $16,293.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Total Number of Network Ports
48
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-48UXM-E
Zoro #
G921696518
UPC #
731304335139
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17.5 in
Width
17.5 in
Height
1.7 in
Details
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Total Number of Network Ports
48
Mounting Type
Rack-mountable
Ethernet Technology
Gigabit Ethernet
Stack Port
Yes
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Layer Supported
2
Uplink Port
Yes
Redundant Power Supply Supported
Yes
Manageable
Yes
Number of Power Supplies Supported
2
Power Source
Power Supply
Power Consumption
1100 W
Item
Ethernet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.