
Catalyst 9300 48Pt Data Only Network Essentials (Discontinued)
- Mfr # C9300-48T-E
- Zoro # G2559528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300-48T-E
Zoro #
G2559528
UPC #
889728035743
Country of Origin
China
Dimensions
Depth
17.5"
Width
17.5"
Height
1.7"
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Network Technology
10/100/1000Base-T
Stack Port
Yes
Total Number of Network Ports
48
Uplink Port
Yes
Manageable
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Series
9300
Description
The Cisco Catalyst 9300 48Pt Data Only Network Essentials is an Ethernet switch with a depth of 17.5", width of 17.5", and height of 1.7". It is powered by a power supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.