Zoro Homepage

Catalyst 9300L 24p data, Network

  • Mfr # C9300L-24T-4G-A

  • Zoro # G516503184


product price: $4,950.99
/ea
Free Shipping & Returns

Key Features

Stack Port
Yes
Width
17.5 in
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 24 x Gigabit Ethernet Network
Redundant Power Supply Supported
Yes
Power Consumption
350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300L-24T-4G-A
Zoro #
G516503184
UPC #
889728174596
Country of Origin
Multiple

Dimensions

Width
17.5 in
Depth
16.1 in
Height
1.7 in

Details

Stack Port
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 24 x Gigabit Ethernet Network
Redundant Power Supply Supported
Yes
Power Consumption
350 W
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
4
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Modular
Yes
Mounting Type
Rack-mountable
Power Source
Power Supply
Total Number of Expansion Slots
4
Uplink Port
Yes
Network Technology
1000Base-X, 1000Base-T
Item
Ethernet Switch
Includes
Catalyst 9300L-24T-4G-E Switch, 1 x Power Supply, 3 x Field-replaceable Fans
Total Number of Network Ports
24
Layer Supported
3
Manageable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.