Zoro Homepage

CATALYST 9300L 24P POE, NETWORK

  • Mfr # C9300L-24P-4G-E

  • Zoro # G516503009


product price: $4,052.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Height
1.7 in
Width
17.5 in
Power Consumption
715 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300L-24P-4G-E
Zoro #
G516503009
UPC #
889728174565
Country of Origin
Multiple

Dimensions

Height
1.7 in
Width
17.5 in
Depth
16.1 in

Details

Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Power Consumption
715 W
Item
Ethernet Switch
Stack Port
Yes
Network (RJ-45)
Yes
Network Technology
1000Base-T
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.1p, IEEE 802.3an, IEEE 802.1s, IEEE 802.1w, IEEE 802.3bz, IEEE 802.3at, IEEE 802.1x, IEEE 802.3x, IEEE 802.3ae, IEEE 802.1Q, IEEE 802.3, IEEE 802.3ad, IEEE 802.3z, IEEE 802.1D, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af
Port/Expansion Slot Details
4 x 1 Gigabit Ethernet Uplink, 24 x PoE+ Gigabit Ethernet
Manageable
Yes
Number of SFP Slots
4
Layer Supported
3
Total Number of Network Ports
24
Uplink Port
Yes
Mounting Type
Rack-mountable
Modular
Yes
Total Number of Expansion Slots
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.