Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300L 48P DATA, NETWORK ADVANTA

  • Mfr # C9300L-48T-4G-A

  • Zoro # G416503086


product price: $6,245.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Ethernet Technology
Gigabit Ethernet
Depth
16.1 in
Expansion Slot Type
SFP
Power Consumption
350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300L-48T-4G-A
Zoro #
G416503086
UPC #
889728174664
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
16.1 in
Width
17.5 in

Details

Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Power Consumption
350 W
Mounting Type
Rack-mountable
Uplink Port
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Total Number of Expansion Slots
4
Network Technology
1000Base-X, 1000Base-T
Modular
Yes
Power Source
Power Supply
Layer Supported
3
Stack Port
Yes
Manageable
Yes
Total Number of Network Ports
48
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Item
Ethernet Switch
Number of SFP Slots
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.