Catalyst 9300L 48p data, Network
Mfr # C9300L-48T-4G-E
Zoro # G816503143
product price: $5,109.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
350 W
Stack Port
Yes
Uplink Port
Yes
Height
1.7 in
Power Source
Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300L-48T-4G-E
Zoro #
G816503143
UPC #
889728174671
Country of Origin
Multiple
Dimensions
Height
1.7 in
Depth
16.1 in
Width
17.5 in
Details
Power Consumption
350 W
Stack Port
Yes
Uplink Port
Yes
Item
Ethernet Switch
Power Source
Power Supply
Mounting Type
Rack-mountable
Redundant Power Supply Supported
Yes
Manageable
Yes
Energy Star
Yes
Total Number of Expansion Slots
4
Number of SFP Slots
4
Total Number of Network Ports
48
Includes
Catalyst 9300L-48T-4G-E Switch, 1 x Power Supply, 3 x Field-replaceable Fans
Layer Supported
3
Modular
Yes
Expansion Slot Type
SFP (mini-GBIC)
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Environmentally Friendly
Yes
Network Technology
1000Base-X, 1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.