
CATALYST 9300L 48P POE, NETWORK ADVANTAG
Mfr # C9300L-48P-4G-A
Zoro # G716502987
product price: $7,983.99
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
4
Width
17.5 in
Mounting Type
Rack-mountable
Stack Port
Yes
Uplink Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9300L-48P-4G-A
Zoro #
G716502987
UPC #
889728174626
Country of Origin
Multiple
Dimensions
Width
17.5 in
Height
1.7 in
Depth
16.1 in
Details
Total Number of Expansion Slots
4
Mounting Type
Rack-mountable
Stack Port
Yes
Uplink Port
Yes
Layer Supported
3
Modular
Yes
Power Consumption
715 W
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-T, 1000Base-X
Environmentally Friendly
Yes
Number of SFP Slots
4
Power Source
Power Supply
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet PoE+
Manageable
Yes
Item
Ethernet Switch
Includes
Catalyst 9300L-48P-4G-A Switch, 1 x Power Supply, 3 x Field-replaceable Fans
Redundant Power Supply Supported
Yes
Total Number of Network Ports
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.