Zoro Homepage

Catalyst 9300L 48p PoE, Network Advantage, 4x10G Uplink

  • Mfr # C9300L-48P-4X-A

  • Zoro # G716502970


product price: $10,881.99
/ea
Free Shipping & Returns

Key Features

Number of SFP Slots
4
Includes
Catalyst 9300L-48P-4X-A Switch, 1 x Power Supply, 3 x Field-replaceable Fans
Power Source
Power Supply
Width
17.5 in
Redundant Power Supply Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300L-48P-4X-A
Zoro #
G716502970
UPC #
889728174640
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.7 in
Depth
16.1 in

Details

Number of SFP Slots
4
Includes
Catalyst 9300L-48P-4X-A Switch, 1 x Power Supply, 3 x Field-replaceable Fans
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Ethernet Technology
10 Gigabit Ethernet
Mounting Type
Rack-mountable
Power Consumption
715 W
Modular
Yes
Environmentally Friendly
Yes
Manageable
Yes
Stack Port
Yes
Layer Supported
3
Total Number of Expansion Slots
4
Total Number of Network Ports
48
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 48 x PoE+
Network Technology
10GBase-X
Uplink Port
Yes
Media Type Supported
Optical Fiber
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.