Zoro Homepage

CATALYST 9300L 48P POE, NETWORK

  • Mfr # C9300L-48P-4G-E

  • Zoro # G816502979


product price: $4,824.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet PoE+
Layer Supported
3
Environmentally Friendly
Yes
Redundant Power Supply Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300L-48P-4G-E
Zoro #
G816502979
UPC #
889728174633
Country of Origin
Multiple

Dimensions

Depth
16.1 in
Width
17.5 in
Height
1.7 in

Details

Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 48 x Gigabit Ethernet PoE+
Layer Supported
3
Environmentally Friendly
Yes
Redundant Power Supply Supported
Yes
Includes
Catalyst 9300L-48P-4G-E Switch, 1 x Power Supply, 3 x Field-replaceable Fans
Expansion Slot Type
SFP (mini-GBIC)
Item
Ethernet Switch
Mounting Type
Rack-mountable
Power Consumption
715 W
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Network Technology
1000Base-T, 1000Base-X
Stack Port
Yes
Uplink Port
Yes
Total Number of Expansion Slots
4
Power Source
Power Supply
Number of SFP Slots
4
Modular
Yes
Total Number of Network Ports
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.