Zoro Homepage

CATALYST 9300L 48P POE, NETWORK

  • Mfr # C9300L-48P-4X-E

  • Zoro # G116502990


product price: $6,820.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10GBase-X, 1000Base-T
Number of SFP Slots
4
Modular
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300L-48P-4X-E
Zoro #
G116502990
UPC #
889728174657
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
16.1 in
Width
17.5 in

Details

Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10GBase-X, 1000Base-T
Number of SFP Slots
4
Modular
Yes
Manageable
Yes
Environmentally Friendly
Yes
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Layer Supported
3
Redundant Power Supply Supported
Yes
Total Number of Network Ports
48
Mounting Type
Rack-mountable
Stack Port
Yes
Power Consumption
715 W
Power Source
Power Supply
Uplink Port
Yes
Total Number of Expansion Slots
4
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 48 x Gigabit Ethernet PoE+
Item
Ethernet Switch
Includes
Catalyst 9300L-48P-4X-E Switch, 1 x Power Supply, 3 x Field-replaceable Fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.