Catalyst 9300X 12x25G Fiber Ports, modular uplink Switch

  • Mfr # C9300X-12Y-A

  • Zoro # G016502960


product price: $23,153.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
25 Gigabit Ethernet
Expansion Slot Type
Uplink Module, SFP28
Height
1.7 in
Depth
17.6 in
Layer Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300X-12Y-A
Zoro #
G016502960
UPC #
889728363044
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
17.6 in
Width
17.5 in

Details

Ethernet Technology
25 Gigabit Ethernet
Expansion Slot Type
Uplink Module, SFP28
Layer Supported
3
Manageable
Yes
Frequency
60 Hz, 50 Hz
Total Number of Expansion Slots
13
Number of Power Supplies Supported
2
Mounting Type
Desktop
Power Source
Power Supply
Stack Port
Yes
Item
Ethernet Switch
Connector Type
IEC 60320 C16
Port/Expansion Slot Details
1 x Uplink, 12 x 25 Gigabit Ethernet Expansion Slot
Media Type Supported
Optical Fiber
Network Technology
25GBase-X
Redundant Power Supply Supported
Yes
Modular
Yes
Uplink Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.