Catalyst 9300X 24x25G Fiber Ports, modular uplink Switch
Mfr # C9300X-24Y-E
Zoro # G316503025
product price: $25,903.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
25 Gigabit Ethernet
Layer Supported
3
Height
1.7 in
Total Number of Expansion Slots
25
Redundant Power Supply Supported
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C9300X-24Y-E
Zoro #
G316503025
UPC #
889728362573
Country of Origin
Multiple
Dimensions
Height
1.7 in
Width
17.5 in
Depth
17.6 in
Details
Ethernet Technology
25 Gigabit Ethernet
Layer Supported
3
Total Number of Expansion Slots
25
Redundant Power Supply Supported
Yes
Mounting Type
Desktop
Stack Port
Yes
Port/Expansion Slot Details
24 x 25 Gigabit Ethernet Expansion Slot, 1 x Uplink
Item
Ethernet Switch
Number of Power Supplies Supported
2
Uplink Port
Yes
Frequency
50 Hz, 60 Hz
Manageable
Yes
Network Technology
25GBase-X
Expansion Slot Type
SFP28, Uplink Module
Power Source
Power Supply
Connector Type
IEC 60320 C16
Media Type Supported
Optical Fiber
Modular
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.