Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9400 SERIES 48-PORT UPOE

  • Mfr # C9400-LC-48U=

  • Zoro # G921708211


product price: $10,641.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Connector Type
RJ-45
Height
1.6 in
Ethernet Technology
Gigabit Ethernet
Compatible With
Cisco Catalyst 9400 Series Switches: C9407R, C9410R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9400-LC-48U=
Zoro #
G921708211
UPC #
641022852668
Country of Origin
United States

Dimensions

Height
1.6 in
Width
14.9 in

Details

Media Type Supported
Twisted Pair
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Item
Expansion Module
Compatible With
Cisco Catalyst 9400 Series Switches: C9407R, C9410R
Number of Ports
48
Product Line
Catalyst
Network Standard
10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.