CATALYST 9500 48-PORT 25/100G ONLY, ADVA
Mfr # C9500-48Y4C-A
Zoro # G521696888
product price: $29,071.99
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
52
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber
Network Technology
25GBase-X, 100GBase-X
Power Source
Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9500-48Y4C-A
Zoro #
G521696888
UPC #
-
Country of Origin
China
Dimensions
Depth
18 in
Width
17.5 in
Height
1.7 in
Details
Total Number of Expansion Slots
52
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber
Network Technology
25GBase-X, 100GBase-X
Power Source
Power Supply
Mounting Type
Rack-mountable
Manageable
Yes
Modular
Yes
Uplink Port
Yes
Port/Expansion Slot Details
48 x 25 Gigabit Ethernet Expansion Slot, 4 x 100 Gigabit Ethernet Uplink
Ethernet Technology
100 Gigabit Ethernet, 25 Gigabit Ethernet
Item
Layer 3 Switch
Power Consumption
650 W
Expansion Slot Type
SFP28, QSFP28
Compatible Rack Unit
1U
Layer Supported
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.