
Catalyst 9800-L Wireles
Mfr # C9800-L-C-K9
Zoro # G116432877
product price: $9,996.99
/ea
Free Shipping & Returns
Key Features
Wireless LAN Standard
802.11ax
Width
8.5 in
Number of Network (RJ-45) Ports
6
Frequency Band
2.40 GHz, 5 GHz
Product Line
Catalyst
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9800-L-C-K9
Zoro #
G116432877
UPC #
889728225472
Country of Origin
Multiple
Dimensions
Width
8.5 in
Height
1.6 in
Details
Wireless LAN Standard
802.11ax
Item
Wireless LAN Controller
Number of Network (RJ-45) Ports
6
Frequency Band
2.40 GHz, 5 GHz
Product Line
Catalyst
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Management Port
Yes
Form Factor
Rack-mountable
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.