CATALYST 9800-L WIRELESS CONTROLLE
Mfr # C9800-L-F-K9
Zoro # G316432868
product price: $9,794.99
/ea
Free Shipping & Returns
Key Features
Wireless LAN Standard
802.11ax
USB
Yes
Management Port
Yes
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9800-L-F-K9
Zoro #
G316432868
UPC #
889728225489
Country of Origin
Multiple
Dimensions
Height
1.6 in
Width
8.5 in
Details
Wireless LAN Standard
802.11ax
USB
Yes
Management Port
Yes
Item
Wireless LAN Controller
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
4
Product Line
Catalyst
Frequency Band
2.40 GHz, 5 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.